This item is Discontinued.

Handi-Man Marine Emergency Boaters Kit - 75 Pieces WMMK8

Emergency Boaters Kit - 75 Pieces (Discontinued)

  • Mfr # WMMK8
  • Zoro # G6273663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMMK8
Zoro #
G6273663
UPC #
49996690536
Country of Origin
United States

Description

Emergency Boaters Kit - 75 Pieces Includes: (Qty) Description - Size (2) Extend-A-Snap (2) Wire Connector - Blue - 22-14 AWG (2) Wire Connector - Yellow - 22-14 AWG (3) Trailor-to-Car - 18-14 AWG (1) Plug In Blade Mini Fuse - 10Amp (1) Plug In Blade Mini Fuse - 15Amp (1) Plug In Blade Mini Fuse - 20Amp (1) AGC Glass Fuse - 10Amp (1) AGC Glass Fuse - 15Amp (1) AGC Glass Fuse - 20Amp (1) AGC Glass Fuse - 30Amp (1) Plug In Blade ATC Fuse - 10Amp (1) Plug In Blade ATC Fuse - 15Amp (1) Plug In Blade ATC Fuse - 20Amp (1) Plug In Blade ATC Fuse - 30Amp (6) Hex Nut - 10-24(4) Hex Nut - 1/4-20 (2) Phillips Snap Screw - #8 x 5/8 (3) Phillips Oval Self Tapping Screw - 10 x 1 (3) Phillips Oval Self Tapping Screw - 10 x 1-1/2 (3) Phillips Oval Machine Screw - 10-24 x 1 (3) Phillips Oval Machine Screw - 10-24 x 2 (2) Phillips Pan Machine Screw - 1/4-20 x 1 (2) Phillips Pan Machine Screw - 1/4-20 x 2 (1) Black Vinyl Tape - 3/4 x 60' (8) Flat Washer - 1/4(12) Finish Washer - #10 (3) UV Black Compression Cable Tie - 4" (3) Nylon Black Compression Cable Tie - 8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.