Stair Tread Cover Aluminum Brown, 48 in W x 3/32 in Thick
Mfr # NST103748BR0
Zoro # G1816208
product price:Â $35.19
/eaKey Features
Material
Aluminum
Thickness
3/32 in
Standards
ANSI, OSHA
Installation Method
Concrete Anchor, Screws
Tread Pattern
Grit Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NST103748BR0
Zoro #
G1816208
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
3/32 in
Depth
3 3/4 in
Lip Height
1 1/8 in
Details
Item
Stair Tread Cover
Color
Brown
Material
Aluminum
Standards
ANSI, OSHA
Installation Method
Concrete Anchor, Screws
Tread Pattern
Grit Coating
Includes
(18) 3/4 in Stainless Steel Screws
Edge Style
Round
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Nose Style
Square
Surface Design
Raised Discs
Installation Hardware Included
Yes
Two-Stage Installation
No
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Brown, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes (18) 3/4 in Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread Strip, Standards ANSI, OSHA, Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.