Shop HANDPOINT
See all product information
Create Account
802 Mens 6 in Soft Toe Slip-On Work Boots-Water Resistant Crazy Horse Leather Safety Boots, 10.5
- Mfr # CRZ802EE-10.5
- Zoro # G624156586
product price:Â
$
145.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2892-24
Toe Type
Soft Toe
Electrical Hazard Rated
NO
Color
Reddish Brown
Resists
Acid, Slip, Puncture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRZ802EE-10.5
- Zoro #
- G624156586
- UPC #
- 769890469587
- Country of Origin
- China
Dimensions
- Footwear Width
- Wide
- Size
- 10.5
Details
- Item
- 6" Soft Toe Chelsea Work Boots
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
- Electrical Hazard Rated
- NO
- Color
- Reddish Brown
- Resists
- Acid, Slip, Puncture
- Outsole Material
- TPU
- Material
- Crazy Horse Leather
Description
The CRZ 802 Mens 6-Inch Soft Toe Slip-On Work Boots are built to deliver reliable protection, lasting comfort, and rugged durability for demanding job site environments. Crafted from premium thick full-grain crazy horse leather with water-resistant performance, these boots are designed to withstand harsh working conditions while keeping feet protected and supported throughout the day. The soft toe design combined with a wide-profile fit helps reduce foot pressure and improves all-day comfort with minimal break-in time. A KEVLAR puncture-resistant midsole provides enhanced protection against sharp objects, while the lightweight cushioning PU midsole absorbs shock and reduces foot fatigue during long hours of standing or walking. The slip-resistant TPU outsole offers dependable traction and resistance to oil, abrasion, acids, alkalis, and static dissipation, ensuring stability across a wide range of industrial surfaces. Inside, the breathable COOLMAX lining regulates temperature and wicks away moisture to keep feet dry, fresh, and comfortable even in challenging conditions. Designed for construction, warehouse, manufacturing, and general industrial work, the CRZ 802 delivers dependable performance and all-day comfort in one rugged design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.