Shop HANDPOINT
See all product information
Create Account
822 Mens 6 in Composite Toe Slip-On Work Boots-Waterproof Safety Boots, KEVLAR, 10.5
- Mfr # LV822D-10.5
- Zoro # G624157460
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Corrected Grain Leather
Slip Resistant
Yes
Standards
ASTM F2413-24
Outsole Material
TPU
Toe Type
Composite Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV822D-10.5
- Zoro #
- G624157460
- UPC #
- 769890468344
- Country of Origin
- China
Dimensions
- Footwear Width
- Medium
- Size
- 10.5
Details
- Item
- 6" Composite Toe Chelsea Work Boots
- Upper Material
- Corrected Grain Leather
- Slip Resistant
- Yes
- Standards
- ASTM F2413-24
- Outsole Material
- TPU
- Toe Type
- Composite Toe
- Color
- Black
Description
The LV 822 Mens Slip-On Work Boots are built to deliver reliable protection, lasting comfort, and everyday durability for both industrial and service environments. Crafted from durable corrected leather with water-resistant performance, these black 6-inch slip-on boots are designed to handle demanding work conditions in construction, factories, warehouses, and restaurant settings. Featuring a lightweight composite safety toe, they provide dependable impact and crush protection without the weight of steel. A KEVLAR puncture-resistant midsole helps guard against sharp objects underfoot, while shock-absorbing cushioning reduces impact and supports long hours of standing or walking. The slip-resistant TPU outsole is engineered to resist oil, acids, and alkalis, delivering stable traction across different surfaces, including kitchen and industrial floors. Built with static dissipative properties for safer performance in sensitive environments, these boots balance protection and comfort in one practical design. Available in medium and wide widths, the LV 822 offers a secure yet comfortable fit for a wide range of users, making it a versatile choice for both work and daily wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.