Shop HANDPOINT
See all product information
Create Account
822 Mens 6 in Composite Toe Work Boots-Nubuck Leather Slip-On Safety Boots, 7.5
- Mfr # TAN822EE-7.5
- Zoro # G024157497
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2413-24
Footwear Width
Wide
Outsole Material
TPU
Slip Resistant
Yes
Upper Material
Nubuck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAN822EE-7.5
- Zoro #
- G024157497
- UPC #
- 769890469242
- Country of Origin
- China
- Standards
- ASTM F2413-24
- Item
- 6" Composite Toe Chelsea Work Boots
- Outsole Material
- TPU
- Slip Resistant
- Yes
- Upper Material
- Nubuck
- Color
- TAN
- Toe Type
- Composite Toe
Dimensions
- Footwear Width
- Wide
- Size
- 7.5
Description
The TAN 822 Mens 6-Inch Composite Toe Work Boots are built to deliver reliable protection, lasting durability, and all-day comfort for demanding work and outdoor environments. Crafted from premium nubuck leather with water-resistant performance, these rugged slip-on boots combine a modern style with tough construction suitable for construction, warehouse, industrial, and outdoor use. Featuring a lightweight composite safety toe, they provide dependable impact and crush protection while maintaining comfort for extended wear. Elastic side panels allow for easy slip-on convenience with a secure and flexible fit. A puncture-resistant midsole helps protect against sharp objects underfoot, while anti-static properties enhance safety in industrial environments. The slip-resistant TPU outsole delivers strong traction and resistance to oil and abrasion, ensuring stability on various working surfaces. Designed for both comfort and performance, the TAN 822 is a versatile choice for professionals who need dependable safety footwear for work and outdoor activities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.