Shop HANDPOINT
See all product information
Create Account
Composite Toe 6 in Slip On Waterproof Slip Resistant Anti-Static Mens Work Boots, 12
- Mfr # CRZ822D-12
- Zoro # G024156438
product price:
$
150.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2413-24
Outsole Material
TPU
Slip Resistant
Yes
Color
Reddish Brown
Toe Type
Composite Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRZ822D-12
- Zoro #
- G024156438
- UPC #
- 717201825768
- Country of Origin
- China
- Standards
- ASTM F2413-24
- Outsole Material
- TPU
- Slip Resistant
- Yes
- Item
- 6" Composite Toe Chelsea Boots
- Color
- Reddish Brown
- Toe Type
- Composite Toe
- Upper Material
- Crazy Horse Leather
Dimensions
- Footwear Width
- Medium
- Size
- 12
Description
Built for demanding job environments, these Mens 6” composite toe Chelsea work boots combine rugged durability, advanced protection, and all-day comfort in a convenient slip-on design. Crafted from premium Crazy Horse full grain leather, the upper is water resistant and durable enough to withstand tough industrial conditions while maintaining a classic work boot look. The easy pull-on Chelsea style with elastic side panels allows for quick wear and a secure fit, making these boots ideal for fast-paced workdays. Designed for safety, the puncture-resistant Kevlar midsole helps protect against sharp objects underfoot, while the durable TPU outsole delivers reliable slip resistance, oil resistance, abrasion resistance, and resistance to acid and alkali. Static dissipative protection adds extra workplace safety for sensitive environments. The lightweight PU midsole provides excellent shock absorption and cushioning to help reduce foot fatigue during long hours of walking or standing. Featuring breathable COOLMAX lining technology, these work boots help regulate temperature and wick away moisture to keep feet dry and comfortable throughout the day. Designed with a wide profile shape and minimal break-in time, these composite toe work boots are ideal for construction, manufacturing, warehouses, logistics, agriculture, mechanics, welding, food processing, and many other demanding industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.