Shop HANDPOINT

Mens 4 in Steel Toe Work Shoes-Waterproof Suede Leather Safety Shoes, 9.5

  • Mfr # GR1365-EE-9.5

  • Zoro # G224156894


product price:  $188.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR1365-EE-9.5
Zoro #
G224156894
UPC #
772935816038
Country of Origin
China

Description

The 1365 Mens 4-Inch Steel Toe Work Shoes are designed to provide lightweight protection, waterproof performance, and all-day comfort for demanding work environments. Crafted with premium grey suede leather and a waterproof membrane lining, these low-top safety work shoes help keep feet dry and comfortable in wet conditions, rain, or snowy environments. The protective steel toe meets ASTM F2413-11 I/75 C/75 EH safety standards, delivering dependable impact and compression protection without sacrificing comfort or flexibility. Built for long workdays, the PORON cushioned insole provides superior shock absorption, immediate comfort, and anti-fatigue support to help reduce foot strain throughout extended shifts. The breathable suede leather and mesh lining enhance airflow and moisture control, while the padded collar and tongue improve ankle support and overall comfort. A molded rubber toe protector increases abrasion resistance and durability in high-wear areas. The lightweight rubber outsole delivers dependable slip resistance, oil resistance, abrasion resistance, and chemical resistance while providing enhanced traction and shock absorption on a variety of surfaces. Electrical Hazard (EH) protection offers an additional layer of workplace safety, while reflective heel accents improve visibility in low-light environments. Combining durability, protection, and comfort, the 1365 work shoes are ideal for construction, warehouse, industrial, and outdoor work applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.