Shop HANDPOINT
See all product information
Create Account
Mens 6 in Composite Toe Work Boots-EH Safety Boots, KEVLAR Puncture Resistant, 12
- Mfr # 81N02-EE-12
- Zoro # G724155977
product price:Â
$
151.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Standards
ASTM F2413-24
Color
Brown
Slip Resistant
Yes
Toe Type
Composite Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81N02-EE-12
- Zoro #
- G724155977
- UPC #
- 769890467859
- Country of Origin
- China
Dimensions
- Size
- 12
- Footwear Width
- Wide
Details
- Standards
- ASTM F2413-24
- Color
- Brown
- Slip Resistant
- Yes
- Toe Type
- Composite Toe
- Outsole Material
- TPU
- Item
- 6" Composite Toe Work Boots
- Upper Material
- Nubuck
Description
The 81N02 Mens 6-Inch Composite Toe Work Boots are designed to deliver advanced protection, superior comfort, and long-lasting durability for demanding industrial and outdoor work environments. Crafted from premium nubuck leather with water-resistant performance, these rugged work boots provide breathable comfort while standing up to heavy-duty daily wear. Featuring a lightweight composite safety toe and KEVLAR puncture-resistant midsole, the boots offer dependable protection against impact, crush injuries, and sharp workplace hazards while meeting Electrical Hazard (EH) safety requirements. The slip-resistant rubber outsole is engineered to resist heat, oil, acids, and electrical hazards while delivering reliable traction on slippery surfaces. Advanced PORON XRD cushioning absorbs over 90% of impact energy to reduce foot fatigue and improve all-day comfort, while the NANO footbed provides enhanced support and stability during long shifts. COOLMAX moisture-wicking technology helps regulate temperature and keeps feet cool, dry, and comfortable in active working conditions. Finished with a reinforced rubber toe cap for extra durability, heat-formed heel support, and a beveled heel for improved slip resistance, the 81N02 work boots are built for construction, warehouses, mechanics, farming, and industrial job sites.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.