Shop SKECHERS

LoaferShoe, DarkBrown, Men's, 12, M, PR

  • Mfr # 200456-CDB Size 12
  • Zoro # G325078583

product price: 
$
94.19
/pr

Key Features

Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 12
Zoro #
G325078583
UPC #
199252066701
Country of Origin
Viet Nam
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
Liner Material
Fabric, Polyurethane
Construction
Cemented
Gender
Men's
Waterproof
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Color
Dark Brown
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Carbon Fiber
Style Number
200456-CDB
Slip-Resistance Value - SATRA Heel - Dry
0.93
Insulated
No
Upper Material
Leather, Fabric
All-Leather Upper
Yes
Midsole Material
EVA
Maximum Heat Rating
Not Rated
Item
Loafer Shoe
Includes Shank
Yes
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Heel - Wet
0.8
Closure
Slip On
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Shank Material
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Heel Definition
Flat Heel
Footwear Style
Loafer Shoe
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No

Dimensions

Overall Height
3 in
Heel Height
1 1/3 in
Size
12
Width
M

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.