Shop HANDPOINT
See all product information
Create Account
Men's 6 in Leather Slip Resistant Durability Composite Toe Work Boots, 9
- Mfr # H84992EE-9
- Zoro # G524157256
product price:
$
156.99
/pr
Free Shipping & Returns
Key Features
Slip Resistant
Yes
Standards
ASTM F2413-24
Color
Brown
Upper Material
Full Grain Leather
Toe Type
Composite Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H84992EE-9
- Zoro #
- G524157256
- UPC #
- 769890466715
- Country of Origin
- China
- Slip Resistant
- Yes
- Standards
- ASTM F2413-24
- Color
- Brown
- Item
- Suretrack 6" Composite Toe Work Boots
- Upper Material
- Full Grain Leather
- Toe Type
- Composite Toe
- Outsole Material
- Dual density PU
Dimensions
- Footwear Width
- Wide
- Size
- 9
Description
Built for durability, comfort, and reliable protection, these Mens 6” composite toe work boots are crafted from 100% premium brown full-grain leather, delivering a rugged yet classic appearance suitable for demanding work environments. The high-quality leather is both water resistant and oil resistant, and with proper care, ensures long-lasting performance. Inside, the soft pigskin lining enhances comfort for all-day wear, making these boots suitable for both heavy-duty jobs and everyday use. Constructed with durable Goodyear welt stitching, these boots provide superior strength, long-term wear resistance, and dependable performance in tough conditions. The dual density PU outsole is lightweight yet durable, offering excellent cushioning along with slip resistance, oil resistance, and electrical hazard protection for stability on various surfaces. Designed with a reinforced composite toe cap, these boots deliver strong impact protection to help safeguard your feet in hazardous work environments. Ideal for construction, industrial work, and outdoor activities, these boots combine strength, comfort, and versatility to keep you protected and comfortable throughout the day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.