Shop HEXARMOR
See all product information
Create Account
HeatArmor Wellington - Size 10
- Mfr # F9000100D
- Zoro # G624889187
product price:Â
$
176.99
/pr
Free Shipping & Returns
Key Features
Ninety-Degree Heel
No
Insole Technology
Removable Insole
Overall Height
10 1/2 in
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F9000100D
- Zoro #
- G624889187
- UPC #
- 840396916482
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 10 1/2 in
- Size
- 10
- Width
- D
Description
Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.