Shop HANDPOINT
See all product information
Mens 6 in Soft Toe Nubuck Leather Work Boots-Slip Resistant, EH Rated, Wheat, 11
Mfr # 84101D-11
Zoro # G724157391
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
11
Footwear Width
Medium
Material
Nubuck
Color
TAN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84101D-11
Zoro #
G724157391
UPC #
756531984085
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Material
Nubuck
Color
TAN
Description
Built for demanding job sites and long workdays, the 84101 Mens 6 in Soft Toe Work Boots combine rugged durability with lasting comfort. Crafted from premium wheat nubuck leather, these soft toe work boots feature a breathable mesh lining, supportive PU insole, and durable slip-resistant outsole to help keep you comfortable and secure throughout the day. The Goodyear welt construction enhances durability and flexibility, making these boots ideal for construction, warehouse, landscaping, farming, and general industrial work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.