Shop HANDPOINT
See all product information
Create Account
Men's 6 in Soft Toe Slip Resistant Water Resistant Work Boots, 11
Mfr # 84315D-11
Zoro # G024157282
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Size
11
Color
Brown
Material
Pitstop Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84315D-11
Zoro #
G024157282
UPC #
784653194083
Country of Origin
China
Dimensions
Footwear Width
Medium
Size
11
Details
Color
Brown
Material
Pitstop Leather
Description
The 84315 Mens 6 in Soft Toe Work Boots are built for durability, comfort, and dependable traction in demanding work environments. Crafted from premium brown pitstop leather, these boots deliver rugged durability, water-resistant protection, and a classic workwear look suitable for construction, warehouse, manufacturing, and outdoor jobs. The soft toe design provides lightweight flexibility and lasting comfort for long hours on your feet. A combination Rubber + EVA outsole offers the perfect balance of durability, cushioning, and shock absorption while helping reduce foot fatigue throughout the day. Designed with slip- and oil-resistant traction, these work boots provide reliable stability on a variety of surfaces, making them ideal for both indoor and outdoor work conditions. The supportive 6-inch height adds ankle stability and comfort for daily wear and light outdoor activities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.