Shop HANDPOINT
See all product information
Men's 6 in Soft Toe Slip Resistant Water Resistant Work Boots, 8
Mfr # 84315D-8
Zoro # G524157386
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
8
Footwear Width
Medium
Material
Pitstop Leather
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84315D-8
Zoro #
G524157386
UPC #
723825964084
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium
Details
Material
Pitstop Leather
Color
Brown
Description
The 84315 Mens 6 in Soft Toe Work Boots are built for durability, comfort, and dependable traction in demanding work environments. Crafted from premium brown pitstop leather, these boots deliver rugged durability, water-resistant protection, and a classic workwear look suitable for construction, warehouse, manufacturing, and outdoor jobs. The soft toe design provides lightweight flexibility and lasting comfort for long hours on your feet. A combination Rubber + EVA outsole offers the perfect balance of durability, cushioning, and shock absorption while helping reduce foot fatigue throughout the day. Designed with slip- and oil-resistant traction, these work boots provide reliable stability on a variety of surfaces, making them ideal for both indoor and outdoor work conditions. The supportive 6-inch height adds ankle stability and comfort for daily wear and light outdoor activities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.