Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Black Full Grain Leather Safety Boots, 10
- Mfr # HSB84994-D-10
- Zoro # G724155816
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Resists
Acid, Slip
Standards
ASTM F2892-24
Toe Type
Soft Toe
Electrical Hazard Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSB84994-D-10
- Zoro #
- G724155816
- UPC #
- 717201989477
- Country of Origin
- China
- Color
- Black
- Resists
- Acid, Slip
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
- Electrical Hazard Rated
- Yes
- Outsole Material
- Dual density PU
- Item
- Suretrack 6" Work Boots
- Material
- Cow Leather
Dimensions
- Footwear Width
- Medium
- Size
- 10
Description
The HSB84994D Mens 6-Inch Soft Toe Work Boots are designed to provide dependable comfort, durability, and workplace protection for everyday job site performance. Crafted from premium black full-grain leather, these rugged work boots offer excellent abrasion resistance, long-lasting durability, and a clean professional appearance suitable for industrial, warehouse, maintenance, and service environments. The soft toe construction delivers lightweight flexibility and all-day comfort without the added weight of a safety toe, making them ideal for workers who spend extended hours on their feet. Built with a durable dual-density PU outsole, these boots provide reliable slip resistance, oil resistance, and stable traction on wet, oily, and uneven surfaces. Water-resistant construction helps keep feet dry in damp working conditions, while Electrical Hazard (EH) protection adds an extra layer of workplace safety in dry environments. Inside, the breathable pigskin lining enhances airflow and moisture management to help keep feet cool, dry, and comfortable throughout the day. Combining comfort, durability, and reliable traction, the HSB84994D work boots are a dependable choice for daily industrial and light-duty work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.