Shop HANDPOINT
See all product information
Mens 6 in Soft Toe Work Boots-EH Rated, Slip Resistant, Puncture Resistant, Water Resistant, 8
Mfr # 80N02-EE-8
Zoro # G024156018
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Size
8
Material
Nubuck
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80N02-EE-8
Zoro #
G024156018
UPC #
776823916039
Country of Origin
China
Dimensions
Footwear Width
Wide
Size
8
Details
Material
Nubuck
Color
Brown
Description
The 80N02 Mens 6 in Soft Toe Work Boots are built for workers who need lightweight comfort, dependable protection, and long-lasting durability on demanding job sites. Featuring a soft toe design with a KEVLAR puncture-resistant midsole, these boots help protect against sharp underfoot hazards while maintaining flexibility and comfort. The premium nubuck leather upper offers durable water-resistant performance, while the TPU outsole delivers reliable slip, oil, abrasion, acid, and alkali resistance for enhanced workplace safety. COOLMAX moisture-wicking lining regulates temperature and keeps feet cool and dry throughout long shifts. PORON XRD cushioning technology absorbs impact energy to reduce foot fatigue and provide superior all-day comfort. EH-rated protection adds an extra layer of safety for electricians, warehouse workers, mechanics, and industrial professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.