Shop HANDPOINT
See all product information
Mens 6 in Soft Toe Work Boots-Water Resistant Moc Toe Safety Boots, EH Rated, 10
Mfr # HVB302-EE-10
Zoro # G724156424
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
10
Footwear Width
Wide
Color
TAN
Material
Tan Pitstop Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HVB302-EE-10
Zoro #
G724156424
UPC #
758123964085
Country of Origin
China
Dimensions
Size
10
Footwear Width
Wide
Details
Color
TAN
Material
Tan Pitstop Leather
Description
The HVB302 Mens 6-Inch Soft Toe Work Boots are built for hardworking professionals who need dependable durability, lightweight comfort, and reliable traction on demanding job sites. Crafted from durable tan pitstop leather with water-resistant protection, these moc toe work boots are designed to handle construction, warehouse, manufacturing, and industrial environments with confidence. Featuring rugged Goodyear welt construction, reinforced stitching, metal eyelets, and durable nylon laces, the boots provide long-lasting strength and enhanced stability to help reduce leg and foot fatigue during long workdays. The lightweight Rubber EVA outsole delivers dependable slip resistance, oil resistance, abrasion resistance, and Electrical Hazard (EH) protection while maintaining flexibility and cushioning for improved mobility and comfort. Inside, advanced PORON XRD cushioning technology absorbs impact and provides anti-fatigue support, while the padded collar and tongue enhance ankle comfort and stability. The breathable COOLMAX lining helps regulate temperature, wick away moisture, and control odor to keep feet cool, dry, and comfortable throughout long shifts. Designed for durability, support, and all-day wearability, the HVB302 work boots are a dependable choice for construction workers, mechanics, warehouse staff, and outdoor professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.