Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Waterproof Slip-On Safety Boots, KEVLAR Puncture Resistant, 12
- Mfr # 80N05-EE-12
- Zoro # G324156732
product price:Â
$
145.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Electrical Hazard Rated
NO
Color
Black
Outsole Material
TPU
Standards
ASTM F2892-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80N05-EE-12
- Zoro #
- G324156732
- UPC #
- 769890467507
- Country of Origin
- China
- Electrical Hazard Rated
- NO
- Color
- Black
- Outsole Material
- TPU
- Item
- 6" Soft Toe Chelsea Work Boots
- Standards
- ASTM F2892-24
- Material
- Corrected Grain Leather
- Toe Type
- Soft Toe
- Resists
- Acid, Slip, Puncture
- Style Number
- 80N05
Dimensions
- Footwear Width
- Wide
- Size
- 12
Description
The 80N05 Mens 6-Inch Soft Toe Work Boots are built for demanding job environments where durability, comfort, and dependable protection matter most. Crafted from premium corrected leather with water-resistant performance, these rugged slip-on work boots help keep feet dry while standing up to heavy-duty daily wear. Designed with a wide toe box and lightweight soft toe construction, they provide enhanced comfort and reduce forefoot pressure during long hours on the job. The flexible elastic-sided slip-on design allows for easy on-and-off wear while offering a comfortable and adaptive fit with minimal break-in time. Equipped with a KEVLAR puncture-resistant midsole, anti-static PU midsole, and slip-resistant TPU outsole, these boots deliver reliable protection and stability in industrial and hazardous work environments. Advanced PORON XRD cushioning technology absorbs impact and reduces foot fatigue, while the breathable COOLMAX lining wicks away moisture and controls odor to keep feet cool, dry, and comfortable throughout long shifts. Built with durable Goodyear welt construction, abrasion-resistant PU + TPU outsoles, and a reinforced rubber scuff toe guard, the 80N05 work boots are made to handle construction, warehouse, farming, manufacturing, and outdoor work with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.