Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Waterproof Slip-On Safety Boots, KEVLAR Puncture Resistant, 8.5
- Mfr # 80N05-EE-8.5
- Zoro # G524156303
product price:Â
$
145.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Toe Type
Soft Toe
Standards
ASTM F2892-24
Material
Corrected Grain Leather
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80N05-EE-8.5
- Zoro #
- G524156303
- UPC #
- 769890467439
- Country of Origin
- China
- Item
- 6" Soft Toe Chelsea Work Boots
- Toe Type
- Soft Toe
- Standards
- ASTM F2892-24
- Material
- Corrected Grain Leather
- Color
- Black
- Outsole Material
- TPU
- Electrical Hazard Rated
- NO
- Resists
- Acid, Slip, Puncture
- Style Number
- 80N05
Dimensions
- Size
- 8.5
- Footwear Width
- Wide
Description
The 80N05 Mens 6-Inch Soft Toe Work Boots are built for demanding job environments where durability, comfort, and dependable protection matter most. Crafted from premium corrected leather with water-resistant performance, these rugged slip-on work boots help keep feet dry while standing up to heavy-duty daily wear. Designed with a wide toe box and lightweight soft toe construction, they provide enhanced comfort and reduce forefoot pressure during long hours on the job. The flexible elastic-sided slip-on design allows for easy on-and-off wear while offering a comfortable and adaptive fit with minimal break-in time. Equipped with a KEVLAR puncture-resistant midsole, anti-static PU midsole, and slip-resistant TPU outsole, these boots deliver reliable protection and stability in industrial and hazardous work environments. Advanced PORON XRD cushioning technology absorbs impact and reduces foot fatigue, while the breathable COOLMAX lining wicks away moisture and controls odor to keep feet cool, dry, and comfortable throughout long shifts. Built with durable Goodyear welt construction, abrasion-resistant PU + TPU outsoles, and a reinforced rubber scuff toe guard, the 80N05 work boots are made to handle construction, warehouse, farming, manufacturing, and outdoor work with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.