Shop HANDPOINT
See all product information
Mens 6 in Soft Toe Work Boots-YKK Zipper, Slip Resistant, Static Dissipative, Breathable, 11
Mfr # 80N07-EE-11
Zoro # G024156216
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Material
Corrected Grain Leather
Footwear Width
Wide
Size
11
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 80N07-EE-11
- Zoro #
- G024156216
- UPC #
- 789263154054
- Country of Origin
- China
Dimensions
- Footwear Width
- Wide
- Size
- 11
Details
- Material
- Corrected Grain Leather
- Color
- Black
Description
The 80N07 Mens 6 in Soft Toe Work Boots are designed for workers who need lightweight comfort, dependable traction, and convenient wearability throughout demanding workdays. Featuring a soft toe design and durable YKK side zipper, these boots offer easy on-and-off convenience while maintaining a secure fit for active job environments. Crafted from premium crazy horse leather, the water-resistant upper provides long-lasting durability and a rugged professional appearance. COOLMAX moisture-wicking lining helps regulate temperature and keeps feet cool and dry, while PORON XRD cushioning technology absorbs repeated impact to reduce foot fatigue and improve all-day comfort. The slip- and oil-resistant TPU outsole delivers reliable traction and static dissipative protection, making these boots ideal for mechanics, warehouse workers, construction professionals, manufacturing, and transportation industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.