Shop HANDPOINT
See all product information
Mens 8 in Military Tactical Boots-Slip Resistant Combat Work Boots with YKK Side Zipper, 12
Mfr # AMY1003EE-12
Zoro # G724156097
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Size
12
Footwear Width
Wide
Color
Black
Upper Boot Material
Nylon and Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AMY1003EE-12
Zoro #
G724156097
UPC #
785925314083
Country of Origin
China
Dimensions
Size
12
Footwear Width
Wide
Details
Item
Boots
Color
Black
Upper Boot Material
Nylon and Leather
Description
The AM1003 Mens 8-Inch Military Tactical Boots are designed to deliver dependable durability, tactical performance, and all-day comfort for demanding outdoor and work environments. Built from premium leather and durable nylon materials, these rugged combat boots provide excellent strength, flexibility, and breathability for extended wear in challenging conditions. Available in sleek black and sand camouflage styles, the AM1003 combines modern tactical styling with versatile functionality suitable for work, hiking, motorcycle riding, hunting, mountaineering, and military-inspired outdoor activities. The oil- and slip-resistant rubber outsole offers dependable traction and secure footing across uneven terrain and slippery surfaces, helping improve mobility and stability. A removable memory foam insole, combined with a padded collar and tongue, delivers superior cushioning, shock absorption, and ankle support for long-lasting comfort during extended use. The moisture-wicking inner lining helps keep feet cool, dry, and comfortable in hot weather conditions. Reinforced outsole stitching enhances long-term durability and helps prevent sole separation in rugged environments. Designed with both a YKK side zipper and traditional lace-up closure, these tactical boots provide a secure customizable fit with fast and convenient on-and-off wear. Combining comfort, durability, and tactical versatility, the AM1003 is ready for both outdoor adventures and everyday work demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.