Shop HANDPOINT
See all product information
Create Account
Slip Resistant Durability 8 in Leather Work Boots, 6.5
- Mfr # H86994EE-6.5
- Zoro # G624156036
product price:Â
$
156.99
/pr
Free Shipping & Returns
Key Features
Resists
Slip
Standards
ASTM F2892-24
Toe Type
Soft Toe
Outsole Material
Dual density PU
Electrical Hazard Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H86994EE-6.5
- Zoro #
- G624156036
- UPC #
- 717201824440
- Country of Origin
- China
- Resists
- Slip
- Item
- Suretrack 8" Work Boots
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
- Outsole Material
- Dual density PU
- Electrical Hazard Rated
- Yes
- Color
- Brown
- Material
- Full Grain Leather
Dimensions
- Size
- 6.5
- Footwear Width
- Wide
Description
Experience reliable comfort, durability, and protection with these Mens soft toe work boots, designed for demanding jobs and long workdays. Made with premium brown full grain leather, the upper is both oil-resistant and water-resistant to help protect your feet in tough environments. Inside, the soft pigskin lining and dual-layer cushioning provide lasting comfort and reduce fatigue throughout the day. Built with durable Goodyear double welt construction and a steel shank for added stability and support, these boots are made to handle rugged worksites with confidence. The dual density PU outsole delivers excellent traction while offering slip-resistant and oil-resistant performance on a variety of surfaces. Electrical hazard protection adds an extra level of workplace safety, making these boots ideal for construction, warehouses, manufacturing, farming, and other industrial jobs. Available in medium and wide widths, these work boots combine classic style, dependable performance, and all-day comfort for hardworking professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.