Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Grade Solid Brake Rotor, Rear for 2011-2018 GMC Sierra

  • Mfr # HA739894

  • Zoro # G115764924


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA739894
Zoro #
G115764924
UPC #
723902788363
Country of Origin
China

Description

Features -Original equipment designs; developed from oe samples; validated to meet ts16949 quality system standards -Meet sae standard for tensile strength; oe-matched g3000 qualified material for structural integrity and maximum service life -Industry leading coverage; 99.8 percent coverage for import and domestic cars light trucks and suvs; first to market on select applications -Non-directional ground finish; ready to install right out of the box -Mill balanced edges; 100 percent validation ensures proper balance; minimizes vibration Compatibility -2011-2018 GMC Sierra Specifications - Rotor Finish: Bare - Rotor Style: Plain - Rotor Material: Cast Iron - Rotor Type: Solid - Rotor Diameter: 359.994 mm - Rotor Height: 118.999 mm - Nominal Thickness: 34.011 mm - Minimum Thickness: 32.512 mm - Lug Holes Quantity: 8 - Lug Holes Size: 16.76 mm - Bolt Circle: 180.01 mm - Center Hole Diameter: 127.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.