Zoro Homepage

Acrylic Paint, 8oz, Primary 8-Color Set

  • Mfr # 881-020

  • Zoro # G4115709


product price: $39.59
/ea

Key Features

Color
Titanium White, Chrome Yellow, Brite Red, Phthalo Blue, Phthalo Green, Burnt Sienna, Raw Umber, Mars Black
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Material
Acrylic, Plastic
Includes
8 bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-020
Zoro #
G4115709
UPC #
75176101301
Country of Origin
United States

Details

Color
Titanium White, Chrome Yellow, Brite Red, Phthalo Blue, Phthalo Green, Burnt Sienna, Raw Umber, Mars Black
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Material
Acrylic, Plastic
Includes
8 bottles

Description

Handy Art® Student Acrylic is a high quality, economical classroom acrylic. This full spectrum of brilliant colors dry to a permanent, water resistant and flexible semi-gloss finish. Can be used on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas. Set includes 8 ounces each of: Titanium White, Chrome Yellow, Brite Red, Phthalo Blue, Phthalo Green, Burnt Sienna, Raw Umber and Mars Black. Water based and AP Certified non-toxic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.