Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0726001181
Zoro #
G4032576
UPC #
047297912555
Country of Origin
China
Dimensions
Width
2"
Length
2"
Outside Dia.
6-1/2"
Height
19"
Details
Color
Gray
Material
Plastic
Weight
0.37 lb
For Use With
SD-CT
Sub-Category
Traffic Cone Signs
Item
Storage Tube
Legend
18" Gray Tube
Description
Storage Tube, Color Gray, Legend 18 In. Gray Tube, Length 2 In., Material Plastic, Weight 0.37 lb, Width 2 In., Height 19 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.