This item is Discontinued.

Handy Paint Products Plastic Paint Bucket Liner, 1 gal, 15" L, 17" D, 8" W, 2 PK 4510-CT

Plastic Paint Bucket Liner, 1 gal, 15" L, 17" D, 8" W, 2 PK (Discontinued)

  • Mfr # 4510-CT
  • Zoro # G4606887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510-CT
Zoro #
G4606887
UPC #
012758045103
Country of Origin
China

Dimensions

Depth
17"
Length
15"
Width
8"
Overall Length
15 in
Overall Height
17 in
Diameter
57 in
Overall Width
8 in
Overall Depth
17 in

Details

Item
Paint Bucket Liner
Capacity
1 gal
Material
Plastic
For Use With
Mfr. No 4500-CC
Color
White
Shape
Rectangle
Liner Type
Roll Off Bucket Liners
Includes Brush Holder
Yes
Ladder Attachment
Yes

Description

Paint Pail Liner, Liner Type Roll Off Bucket Liners, Capacity 1 gal, Material Plastic, 17 in Overall Depth, 15 in Overall Length, 8 in Overall Width, 17 in Overall Height, 57 in Diameter, Color White, For Use With 4500-CC, Includes Brush Holder Yes, Ladder Attachment Yes, Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.