Handy Post HP-1W5 5 Vinyl Sleeve Mailboxe Post; White
Mfr # HP-1W5
Zoro # G303857339
Product Information
- Brand Handy Post
- MFR # HP-1W5
- Zoro # G303857339
- UPC # 860441001680
- Country of Origin China
- Category Mailboxes
Description
The Handy Post for 5 sleeve (mailboxes not included) is constructed of maintenance-free and durable PVC (Vinyl) and comes with a Lifetime Warranty against peeling, flaking, blistering, corroding, rotting and manufacturing defects. It is designed to fit over an existing or new wood 4x4 (actual 3.5"x3.5") post, or can fit over many no-dig supports of similar dimensions. If your mailboxes are secured to any type of wood 4x4 configuration, you can modify it by cutting it to a straight up 42" height or less to accept The Handy Post for 5. The Handy Post for 5 is designed to accommodate five S, M or L mailboxes (not to exceed 9" wide each). The cross arm is 54" across and 5" wide and will accommodate up to 150 lbs. This aesthetically pleasing, economical product will enhance any home, business or neighborhood property. The Handy Post for 5 will add character to any setting. Conveniently d with stainless steel hardware and installation instructions included.
Specification- Color: White
- Material: Vinyl
- Height: 42"
- Cross Arm Size: 54" & 5"
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Green, 500/Roll (DL612J)
- BRADY Printer Ink Pad, 3" W x 6" H x 8" D (J50-PAD)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- GIBRALTAR Mailbox Rural Ironside (MB801B)
- ARCHITECTURAL MAILBOXES Winston Post Mount Mailbox Rubbed Bronze (8830RZ-10)
- QUALARC ParcelDefender locking parcel & mailbox, Black color (WF-PB003)
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- QUALARC Manchester NON-LOCKING Column Mount Mailbox "Plain Door" in Bronze (MAN-1400-BZ)
- QUALARC Manchester NON-LOCKING Stucco Column Mailbox in Sandstone Color (MAN-STUCOL-SS)
- MAYNE Manchester Mail Post - Black (5852-B)
- Handy Post Mailboxes & Accessories