Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Face Mask, 3, White, Universal, 10 PK

  • Mfr # MASKN2W

  • Zoro # G201275815


product price: $15.99
/pk 10, $1.60/ea

Key Features

Color
White
ISO Cleanroom Class
Not Rated
Number of Layers
3
Mask Size
Universal
Features
Moisture Wicking Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASKN2W
Zoro #
G201275815
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
Universal
Width
7 1/4 in
Height
5 1/4 in

Details

Item
Disposable Face Mask
Color
White
ISO Cleanroom Class
Not Rated
Number of Layers
3
Features
Moisture Wicking Material
Mask Style
Earloop Mask
Individually Packaged
No
ASTM Splash Rating
Not Rated
Washable
Yes
Disposable/ Reusable
Reusable
Mask Material
Cotton
NIOSH Rating
Not Rated
Mask Attachment Type
Ear Loops

Description

Face Mask, Earloop Mask, Cotton, Universal Mask Size, White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.