
No Stud Floating Shelf 18", White Powder Coat
Mfr # L-18-W
Zoro # G7158199
product price: $30.79
/eaKey Features
Material
Aluminum
Load Capacity (Lb.)
30 lbs
Width (In.)
18 in
For Use With
décor, pictures, vases, displays, diplomas, art, toiletries, toilet paper, candles, bath oils, essential oils, perfumes, makeup, shaving supplies, trophies, books, wine, bar bottles
Finish
powder-coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-18-W
Zoro #
G7158199
UPC #
681391212014
Country of Origin
United States
Dimensions
Width (In.)
18 in
Size (In.)
18 inch
Details
Material
Aluminum
Load Capacity (Lb.)
30 lbs
Color
White Powder Coat
For Use With
décor, pictures, vases, displays, diplomas, art, toiletries, toilet paper, candles, bath oils, essential oils, perfumes, makeup, shaving supplies, trophies, books, wine, bar bottles
Finish
powder-coated
Bowl Shape
L-shape
Includes
1 powder coated aluminum no stud floating shelf, aluminum mounting bracket, slide in bubble level, installation nails
Description
The No Stud Floating Shelf TMallows you to easily decorate your home with minimal damage and strong holding power! Hang it in minutes on any drywall, plaster or paneled wall. Built with our patented HANGMAN® Cleat System, this innovative shelf mounts flush against the wall using tiny nails and an aircraft-grade aluminum bracket. Once installed, the No Stud Floating ShelfTM can hold a 30 pounds and will not sag! Don’t worry about the studs. Just pick your spot and hang it! All hardware is included. All you need is a hammer!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.