Zoro Homepage

Air Dryer, Membrane, 1.28 CFM, 12 Watts

  • Mfr # SMM2-3F

  • Zoro # G2981912


product price: $1,956.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
1.28 to 4.55
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMM2-3F
Zoro #
G2981912
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
8 in
Height (In.)
20 in
Overall Width
105 mm
Overall Height
20 1/32 in
Overall Depth
4 1/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
1.28 to 4.55
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
Max. Ambient Temp. (F)
150 Degrees F
Max. Pressure (PSI)
200 psi
Watts
12 W
Features
Digital Purge Control
Filter
Grade 5 Coalescing
Type
Membrane
Series
SweepSaver
Includes
Auto Drain, Oil Removal Prefilter
Item
Membrane Air Dryer
Max. Inlet Temp. (Deg. F)
150 Degrees F
Inlet/Outlet (In.)
3/8 in
Finish
Powder Coated
Standards
ISO 8573-1 Class 1.2.1
Dew Point
40 Degrees F
Number of Air Outlets
1
Air Outlet Type
NPT
Minimum Flow Rate
1.28 cfm
Filter Element Life
6 mo
Body Material
Aluminum
Filter Type
Coalescing
Maximum Ambient Temperature
150 Degrees F
Filtered Substance
Air, Water Vapor
Filter Included
Grade 5 Coalescing
Maximum Operating Pressure
200 psi
Air Inlet Type
NPT
Number of Air Inlets
1
Housing Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Drain Type
Automatic
Maximum Flow Rate
4.6 cfm

Description

Membrane Air Dryer, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 4.6 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 105 mm, Overall Height 20 1/32 in, Series SweepSaver, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Features Digital Purge Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.