Zoro Homepage

Air Dryer, Membrane, 4.6 CFM, 12 Watts

  • Mfr # SMM5-6F

  • Zoro # G3104647


product price: $2,977.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
4.6 to 24.5
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMM5-6F
Zoro #
G3104647
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
11 in
Height (In.)
25 in
Overall Width
133 mm
Overall Height
24 17/32 in
Air Outlet Size
3/4 in
Overall Depth
5 1/4 in
Air Inlet Size
3/4 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
4.6 to 24.5
Dew Point (Deg. F)
-40 to 50
Voltage
24/120/240V AC
Phase
1
Max. Pressure (PSI)
200 psi
Watts
12 W
Max. Ambient Temp. (F)
150 Degrees F
Series
SweepSaver
Inlet/Outlet (In.)
3/4 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Filter
Grade 5 Coalescing
Features
Digital Purge Control
Includes
Auto Drain, Oil Removal Prefilter
Item
Membrane Air Dryer
Type
Membrane
Finish
Powder Coated
Standards
ISO 8573-1 Class 1.2.1
Weight
65 kg
Maximum Ambient Temperature
150 Degrees F
Air Inlet Type
NPT
Maximum Flow Rate
24.3 cfm
Housing Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Body Material
Aluminum
Filter Element Life
6 mo
Minimum Flow Rate
4.6 cfm
Filter Included
Grade 5 Coalescing
Dew Point
40 Degrees F
Drain Type
Automatic
Number of Air Outlets
1
Air Outlet Type
NPT
Number of Air Inlets
1
Maximum Operating Pressure
200 psi
Filtered Substance
Air, Water Vapor
Filter Type
Coalescing

Description

Membrane Air Dryer, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 24.3 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 133 mm, Overall Height 24 17/32 in, Series SweepSaver, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Features Digital Purge Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.