Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hankison Compressed Air Dryer, 600 CFM, 125 HP, 460V HPRP600

Compressed Air Dryer, 600 CFM, 125 HP, 460V (Discontinued)

  • Mfr # HPRP600
  • Zoro # G0604642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRP600
Zoro #
G0604642
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2-1/2" NPT
Overall Height
58"
Overall Width
32"
Overall Depth
42"
Connection Size - Air Treatment
2 1/2 in NPT

Details

Item
Compressed Air Dryer
Includes
A Coalescing Filter and Auto Drain
CFM
600
Phase
3
Voltage
460VAC
Max. Pressure
232 psi
ISO Class
5
Refrigerant
R-134A
Power
2.91kW
Max. Incoming Pressure - Air Treatment
232 psi
Heat Exchanger Material
304 Stainless Steel
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Phase - Air Treatment
3
Input Voltage - Air Treatment
460 V AC
Max. Flow - Air Treatment
600 cfm
Max. Air Compressor HP
125
ISO Class - Air Treatment
5
Max. Ambient Temp.
110 Degrees F
Full Load Amps
7.1
Finish
Epoxy Powder Coated
Max. Inlet Temp.
120 Degrees F
Dew Point
39 Degrees F
Max. Inlet Temp. - Air Treatment
120 Degrees F
Series
HPRplus

Description

Compressed Air Dryer, ISO Class 5, Voltage 460VAC, Phase 3, Power 2.91kW, Dew Point 39 Degrees F, Series HPRplus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.