Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 75 cfm Max. Flow, Color: Beige

  • Mfr # HITN75

  • Zoro # G9363110


product price: $4,583.16
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
Overall Height
41 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HITN75
Zoro #
G9363110
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
41 in
Overall Width
18 in
Overall Depth
17 in
Connection Size - Air Treatment
1 in NPT
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
ISO Class
6
Refrigerant
R-407C
Bracket Kit
No
Item - Refrigerated Air Dryers
Compressed Air Dryer
Max. Flow - Air Treatment
75 cfm
Max. Air Compressor HP
20 hp
Phase - Air Treatment
Single
Filter
Separator
Refrigeration Compressor HP
1 9/64 hp
Power
1.13 kW
Dew Point
50 Degrees F
ISO Class - Air Treatment
6
Heat Exchanger Material
Stainless Steel
Finish
Powder Coated
Max. Ambient Temp.
113 Degrees F
Max. Inlet Temp. - Air Treatment
180 Degrees F
Max. Incoming Pressure - Air Treatment
230 psi
Full Load Amps
10.63 A
Input Voltage - Air Treatment
115V AC
Features
Lighted Compressor On/Off Switch, Dew Point Temperature Indicator, Quick Release Front Panel, Stainless Steel Brazed Plate Heat Exchangers With Integral Demister Separator
Color
Beige
Air Outlet Type
NPT
Maximum Flow Rate
75 cfm
Maximum Ambient Temperature
110 Degrees F
Air Inlet Type
NPT
Maximum Operating Temperature
180 Degrees F
Air Inlet Gender
Female
Number of Air Inlets
1
Maximum Operating Pressure
230 psi
For Maximum Compressor Output Power
20 hp
Filter Rating
1 micron
Frequency
60 Hz
Number of Air Outlets
1
Housing Color
Beige
Series
HITN
Standards
ISO 8573-1: 2010 Quality Class 6, UL1995/CSA 22.2 No. 236-95
Full Load Current
10.63 A
Minimum Operating Pressure
42 psi
Filter Type
Coalescing
Refrigeration Compressor Horsepower
1.140625 hp
Bracket Kit Included
No
Filter Included
Yes
Drain Included
Yes

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 75 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 1.13 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.