Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Heatless Desiccant Dryer

  • Mfr # HSHD-27

  • Zoro # G300404123


product price: $4,815.45
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

ISO Class
1, 2
Inlet/Outlet NPTF (In.)
1/2 in
Type
Regenerative Desiccant
Overall Height
39 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSHD-27
Zoro #
G300404123
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
39 in
Overall Width
15 in
Overall Depth
7 in
Width (In.)
15 in
Depth (In.)
7 in
Height (In.)
39 in
Air Outlet Size
1/2 in
Overall Length
39 in
Air Inlet Size
1/2 in

Details

Item
Heatless Modular Desiccant Air Dryers
ISO Class
1, 2
Inlet/Outlet NPTF (In.)
1/2 in
Type
Regenerative Desiccant
Dew Point
-40 Degrees F
Voltage
120V
Control Panel
Enter/Quit, Graphic Display, LED Remote ON/OFF, LED Service/Warning/Alarm, Left Cartridge Drying LED (Green), Left Cartridge Regenerating LED (Yellow), Left Purge Valve LED (green), Mark/Scroll, Power On LED, Power On/Off Switch, Pressure Gauge Left Cartridge, Pressure Gauge Right Cartridge, Right Cartridge Drying LED (Green), Right Cartridge Regenerating LED (Yellow), Right Purge Valve LED (Green)
Max. Working Pressure (PSI)
217 psi
Pressure Drop
6 psi
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
122 Degrees F
Exhaust Muffler
Purge
CFM
27 cfm
Inlet Flow Capacity @ 100 PSI
27 scfm
Full Load Amps
0.7 A
Timer
Solid State
Min. Working Pressure (PSI)
58 psi
Includes
After Filter, Initial Desiccant Charge, Pre Filter
Features
Compact, Intuitive
Mount
Floor, Wall
Dew Point (Deg. F)
-40 Degrees F
Hz
50/60 Hz
Outlet Flow Capacity @ 100 PSI
27 scfm
Phase
Single
Control Valve
Non Lubricated
Number of Air Inlets
1
Maximum Operating Temperature
122 Degrees F
Drain Type
Auto Drain
Drain Included
Yes
Frequency
50 Hz, 60 Hz
Maximum Flow @ 100 psi
18 scfm
Electrical Connection Type
120V AC Plug
Minimum Flow Rate
7 cfm
Bracket Kit Included
No
Maximum Operating Pressure
217 psi
Minimum Operating Pressure
58 psi
Weight
154 lb
Series
HSHD
Filter Included
Yes
Full Load Current
0.7 A
Air Inlet Type
NPT
Maximum Flow Rate
27 cfm
Number of Air Outlets
1
Air Outlet Type
NPT
Maximum Ambient Temperature
104 Degrees F

Description

Heatless Modular Desiccant Air Dryers, Maximum Flow Rate 27 cfm, Voltage 120V, Phase Single, Maximum Operating Pressure 217 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 0.7 A, ISO Class 1, 2, Dew Point -40 Degrees F, Pressure Drop 6 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.