Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Heatless Desiccant Dryer

  • Mfr # HSHD-40

  • Zoro # G800404081


product price: $5,645.43
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

ISO Class
1, 2
Inlet/Outlet NPTF (In.)
1/2 in
Type
Regenerative Desiccant
Overall Height
49 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSHD-40
Zoro #
G800404081
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
49 in
Overall Width
15 in
Overall Depth
7 in
Depth (In.)
7 in
Height (In.)
49 in
Width (In.)
15 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Length
49 in

Details

Item
Heatless Modular Desiccant Air Dryers
ISO Class
1, 2
Inlet/Outlet NPTF (In.)
1/2 in
Type
Regenerative Desiccant
Dew Point
-40 Degrees F
Mount
Floor, Wall
Max. Inlet Temp. (Deg. F)
122 Degrees F
Voltage
120V
Inlet Flow Capacity @ 100 PSI
40 scfm
Features
Compact, Intuitive
Phase
Single
Timer
Solid State
CFM
40 cfm
Max. Working Pressure (PSI)
217 psi
Outlet Flow Capacity @ 100 PSI
40 scfm
Exhaust Muffler
Purge
Includes
After Filter, Initial Desiccant Charge, Pre Filter
Hz
50/60 Hz
Pressure Drop
6 psi
Control Panel
Enter/Quit, Graphic Display, LED Remote ON/OFF, LED Service/Warning/Alarm, Left Cartridge Drying LED (Green), Left Cartridge Regenerating LED (Yellow), Left Purge Valve LED (green), Mark/Scroll, Power On LED, Power On/Off Switch, Pressure Gauge Left Cartridge, Pressure Gauge Right Cartridge, Right Cartridge Drying LED (Green), Right Cartridge Regenerating LED (Yellow), Right Purge Valve LED (Green)
Max. Ambient Temp. (F)
104 Degrees F
Control Valve
Non Lubricated
Dew Point (Deg. F)
-40 Degrees F
Min. Working Pressure (PSI)
58 psi
Full Load Amps
0.7 A
Bracket Kit Included
No
Minimum Operating Pressure
58 psi
Number of Air Inlets
1
Weight
181 lb
Frequency
50 Hz, 60 Hz
Series
HSHD
Maximum Operating Temperature
122 Degrees F
Drain Included
Yes
Air Inlet Type
NPT
Maximum Operating Pressure
217 psi
Full Load Current
0.7 A
Maximum Flow @ 100 psi
27 scfm
Electrical Connection Type
120V AC Plug
Number of Air Outlets
1
Maximum Flow Rate
40 cfm
Filter Included
Yes
Air Outlet Type
NPT
Minimum Flow Rate
7 cfm
Maximum Ambient Temperature
104 Degrees F
Drain Type
Auto Drain

Description

Heatless Modular Desiccant Air Dryers, Maximum Flow Rate 40 cfm, Voltage 120V, Phase Single, Maximum Operating Pressure 217 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 0.7 A, ISO Class 1, 2, Dew Point -40 Degrees F, Pressure Drop 6 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.