Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPRP100
Zoro #
G0718575
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1" NPT
Overall Height
38 in
Overall Width
29 in
Overall Depth
20 in
Connection Size - Air Treatment
1 in NPT
Description
Compressed Air Dryer, ISO Class 5, Voltage 115VAC, Phase 1, Power 5.83kW, Dew Point 41 Degrees F, Features High Efficiency Separator, Power On Light and Automatic Condensate Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.