Shop HANKISON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Refrigerant Dryer
- Mfr # HPRB250-4
- Zoro # G624969018
product price:Â
$
4,243.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Operating Temperature
120 Degrees F
Power
1.505 kW
Air Inlet Type
NPT
Voltage
460V AC
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPRB250-4
- Zoro #
- G624969018
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Air Inlet Size
- 2 in
Details
- Maximum Operating Temperature
- 120 Degrees F
- Power
- 1.505 kW
- Air Inlet Type
- NPT
- Voltage
- 460V AC
- Phase
- Three
- Dew Point
- 50 Degrees F
- Maximum Flow Rate
- 200 scfm
- Item
- Refrigerant Dryer
- ISO Class
- 6
- Series
- HPRB Series
Description
Refrigerant Dryer, ISO Class 6, Maximum Flow Rate 200 scfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Male, Maximum Operating Temperature 120 Degrees F, Power 1.505 kW, Dew Point 50 Degrees F, Series HPRB Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.