Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End, PK 100
- Mfr # FMBS46-100K
- Zoro # G005379252
product price:Â
$
691.99
/pk of 100, $6.92/ea
Free Shipping & Returns
Key Features
Fitting Material
Steel
Fitting Connection Type
3/8" Swivel Barb X 1/4" MNPT End
Barb Size
3/8 in
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMBS46-100K
- Zoro #
- G005379252
- UPC #
- 791674014485
- Country of Origin
- China
Dimensions
- Barb Size
- 3/8 in
Details
- Item
- Hose Barb Ball Swivel Fitting
- Fitting Material
- Steel
- Fitting Connection Type
- 3/8" Swivel Barb X 1/4" MNPT End
- Thread Type
- NPT
Description
Ball Swivel Fittings are used between the tool and air supply hose to eliminate kinking and twisting. It provides a more natural range of motion than the "traditional" hose barb fitting on a hose.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
In addition, it provides a greater bend angle (20 degrees to 25 degrees depending on size) and flow capacity than traditional swivels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.