Shop HANNIBAL
See all product information
Create Account
601WLS MATERIAL SPECIFIC JOBBER LENGTH DRILL BIT, #30 DRILL - WIRE, 0.1285 IN DRILL
- Mfr # 60330
- Zoro # G022801484
product price:Â
$
32.95
/ea
Key Features
Height
0.38 in
Width
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60330
- Zoro #
- G022801484
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bits
Dimensions
- Overall Length
- 3.5 in
- Height
- 0.38 in
- Width
- 0.38 in
Description
HANNIBAL 60330 601WLS MATERIAL SPECIFIC JOBBER LENGTH DRILL BIT, #30 DRILL - WIRE, 0.1285 IN DRILL - DECIMAL INCH, 135 DEG POINT, TOOL STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.