Shop HANNIBAL
See all product information
Create Account
600WLS MATERIAL SPECIFIC JOBBER LENGTH DRILL BIT, #15 DRILL - WIRE, 0.18 IN DRILL -
- Mfr # 60215
- Zoro # G222801741
product price:Â
$
32.55
/ea
Key Features
Width
6.63 in
Height
7.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60215
- Zoro #
- G222801741
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bits
Dimensions
- Overall Length
- 6.63 in
- Width
- 6.63 in
- Height
- 7.63 in
Description
HANNIBAL JOBBER LENGTH DRILL BIT, MATERIAL SPECIFIC, SERIES: 600WLS, IMPERIAL, #15 DRILL - WIRE, 0.18 IN DRILL - DECIMAL INCH, 3 3/8 IN OVERALL LENGTH, 2 3/16 IN CUTTING DEPTH, SPIRAL FLUTE, 2 3/16 IN FLUTE LENGTH, FLAT/TANGED SHANK, 118 DEG POINT, STANDARD POINT, CARBIDE CUTTING EDGE, NO THROUGH COOLANT, TOOL STEEL, APPLICABLE MATERIALS: CAST IRON AND NON-FERROUS MATERIALS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.