This item is Discontinued.

Hanover Hanover 2356-D-2 Strathmere Dining Chair - Set of 2 2356-D-2

Hanover 2356-D-2 Strathmere Dining Chair - Set of 2 (Discontinued)

  • Mfr # 2356-D-2
  • Zoro # G103849466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2356-D-2
Zoro #
G103849466
UPC #
192487342619
Country of Origin
China

Description

Add a pop of color to your outdoor seating with the Strathmere 2-Piece dining chair set. These two stationary dining chairs are perfect for adding extra seating when entertaining outdoors. Each item is hand-crafted using all-weather resin on top of heavy-gauge steel frames that resist rust and requires little maintenance. The seat cushions and accent pillows are included with the chairs and contrast beautifully against the dark brown resin frame. These foam cushions are covered in premium outdoor fabric that is soft to the touch, dries quickly and maintains its plush original shape. As you plan the outdoor area of your dreams, lean towards Hanover Outdoor for the comfort, style and durability you can count on year after year.

Features
  • 2-Piece Dining Chair Set from the Strathmere Collection
  • Made with an all-weather resin weave that lasts longer than traditional wicker
  • Heavy-gauge steel frames treated to resist rust and corrosion
  • Built-to-last construction provides many years of use and enjoyment
  • Some assembly required
Set includes:
  • two stationary chairs, two seat cushions and two coordinating accent pillows
Specifications
  • Seat Cushion: Crimson Red
  • Accent Pillow: Poppy Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.