Wooden Trash and Recyclables Bin Storage Shed with Dual Front Doors and Hinged Top Lids in Brown

  • Mfr # HANWS0104-BRN

  • Zoro # G914520745


product price: $340.72
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Brown Wood
Outside Width
36.2 in
Outside Length
58.6 in
Includes
shed, locking latch, hardware, assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HANWS0104-BRN
Zoro #
G914520745
UPC #
840148730076
Country of Origin
China

Dimensions

Outside Width
36.2 in
Outside Length
58.6 in

Details

Material
Wood
Color
Brown Wood
Includes
shed, locking latch, hardware, assembly instructions
Door Type
Double
Features
Door Latch
Roof Material
Shingle

Description

Keep your trash and recycling bins tidy and secure with a wooden trash and recyclables bin storage shed from Hanover. Unsightly trash bins will no longer blight your backyard or be rummaged through by critters, instead keep them out of sight and out of mind in one of these simple, yet stylish, storage sheds, designed to fit up to two 60 gallon garbage cans or recycling bins. Flip up one or both of the dual hinged lids when taking out the trash or use the front two doors to move your trash cans in and out of the shed with ease. To keep animals and birds from taking advantage of unenclosed trash, the shed comes with a metal, locking latch that accommodates most combination or keyed locks padlock NOT included. Stable and durable, the wooden shed is constructed with natural fir wood to last through many seasons. Say goodbye to clutter and keep everything organized in its place, even your trash cans. For all of your outdoor storage needs, depend on quality products from Hanover.


  • •Wooden trash and recyclables bin storage shed
  • •Features dual front doors and hinged top lids
  • •Sturdy, fir wood construction with metal hardware
  • •Metal locking latch accommodates most combination or keyed locks (padlock NOT included)
  • •Designed to fit up to two 60 gallon garbage cans or recycling bins
  • •Has 2 front doors and 2 lid doors to add trash or access the interior with ease
  • •Door opening is 35.4 in. W x 26.3 in. H
  • •Weather resistant for long-term use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.