Coupler Body, (F)NPT, 1/4, Brass
Mfr # B23AS37F
Zoro # G6228442
product price: $23.29
/eaKey Features
Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B23AS37F
Zoro #
G6228442
UPC #
-
Country of Origin
Mexico
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
3/8 in
Thread Size
3/8"-18
Overall Length
2 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
15/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
792 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Color
Gold
Temp. Range
-40 Degrees to 250 Degrees F
Application
Construction, Air Tools and General Pneumatics
Barbed
No
For Use With
AR0210, Industrial Interchange, Tru-Flate
Max. Working Pressure @ 70 F
150 psi
Valve Type
Poppet
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.