Coupler Body, (F)NPT, 1/4, Carbon Steel
Mfr # 23203024
Zoro # G0113030
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Interchange Type
Industrial
Material
Carbon Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23203024
Zoro #
G0113030
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
3/8 in
Barb Size
1/4 in
Thread Size
1/4"-18
Overall Length
4 3/8 in
Body Size - Quick Connect Air Couplings
3/8 in
Max. Outside Dia.
1 1/4 in
Description
Quick Connect Hose Coupling, Industrial, Carbon Steel, Socket, Male, Hose Barb, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.