Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Body, Hose Barb, 1/4, Brass

  • Mfr # GR606

  • Zoro # G3712241


product price: $25.99
/ea

Key Features

Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Barb Size
1/4 in
Hose Connection
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR606
Zoro #
G3712241
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/4 in
Body Size
1/4 in
Connection Size
1/4 in

Details

Item
Quick Coupler Body
Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Hose Connection
Hose Barb
Max. Flow
21 cfm
Temp. Range
-40 Degrees to 250 Degrees F
Color Code
Green
Finish
Brass
Application
Standard Service
Max. Pressure
1,500 psi
Seals
Nitrile
Standards
OSHA Compliant
Body Material
Brass
Hose Connection Type
Hose Barb
Maximum Operating Temperature
250 Degrees F
Maximum Flow Rate
157 gpm
Hose Connection Gender
Male
Seal Material
Buna-N
Maximum Operating Pressure
100 psig
For Fuel Type
Compressed Air, Other Gases, Oxygen
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.