Coupler Body, Hose Barb, 1/4, Brass
Mfr # RD707
Zoro # G2007910
product price: $27.59
/eaKey Features
Material
Brass
Coupling Component
Quick Coupler Body
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD707
Zoro #
G2007910
UPC #
-
Country of Origin
Germany
Dimensions
Barb Size
5/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Connection Size
5/16 in
Details
Item
Quick Coupler Body
Material
Brass
Coupling Component
Quick Coupler Body
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Brass
Max. Flow Rate
21 scfm
Coupling Locking Type
Sleeve
Seal Material
Buna-N
Temp. Range
-40 Degrees to 250 Degrees F
Application
Standard Service,Breathing Equipment,Welding, Shipyards,General Pnuematic, Construction,Nitrous Oxide
Color Code
Red
Standards
OSHA Compliant
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
15 psig
For Use With
700 Series Plugs
For Fuel Type
Acetylene, Compressed Air, Other Gases
Max. Working Pressure @ 70 F
1,500 psi
Minimum Operating Temperature
-40 Degrees F
Description
Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 5/16 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.