Zoro Homepage

Coupler Body, Hose Barb, 1/4, Brass

  • Mfr # RD708SL

  • Zoro # G0113064


product price: $29.30
/ea

Key Features

Locking Type
Sleeve
Material
Brass
For Use With
700 Series Plugs
Barb Size
3/8 in
Hose Connection
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD708SL
Zoro #
G0113064
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
3/8 in
Body Size
1/4 in
Connection Size
3/8 in

Details

Item
Quick Coupler Body
Locking Type
Sleeve
Material
Brass
For Use With
700 Series Plugs
Hose Connection
Hose Barb
Max. Flow
21 cfm
Finish
Brass
Application
Acetylene Service
Max. Pressure
15 psi
Temp. Range
-40 Degrees to 250 Degrees F
Seals
Nitrile
Color Code
Red
Standards
OSHA Compliant
Maximum Operating Pressure
15 psig
Hose Connection Type
Hose Barb
Maximum Flow Rate
21 scfm
Product Type
Quick Connect Coupling Body
Seal Material
Buna-N
For Fuel Type
Acetylene, Compressed Air, Other Gases
Hose Connection Gender
Male
Body Material
Brass
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Hose Connection Hose Barb, Body Size 1/4 in, Barb Size 3/8 in, Max. Flow 21 cfm, Max. Pressure 15 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Acetylene Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.