Zoro Homepage

Coupler Body, (M)NPT, 1/4, Brass

  • Mfr # GR603

  • Zoro # G7559851


product price: $23.39
/ea

Key Features

Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Pipe Size
1/4 in
Hose Connection
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR603
Zoro #
G7559851
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Body Size
1/4 in
Connection Size
1/4 in

Details

Item
Quick Coupler Body
Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Hose Connection
(M)NPT
Max. Flow
21 cfm
Temp. Range
-40 Degrees to 250 Degrees F
Color Code
Green
Max. Pressure
1,500 psi
Seals
Nitrile
Application
Standard Service
Finish
Brass
Standards
OSHA Compliant
Maximum Operating Pressure
100 psig
Maximum Operating Temperature
250 Degrees F
Hose Connection Type
NPTF
For Fuel Type
Compressed Air, Other Gases, Oxygen
Maximum Flow Rate
157 gpm
Body Material
Brass
Hose Connection Gender
Male
Seal Material
Buna-N
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Standard Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.