Zoro Homepage

Coupler Body, (M)NPT, 1/4, Brass

  • Mfr # GR603SL

  • Zoro # G7576301


product price: $28.69
/ea

Key Features

Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Pipe Size
1/4 in
Hose Connection
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR603SL
Zoro #
G7576301
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Body Size
1/4 in
Connection Size
1/4"-18

Details

Item
Quick Coupler Body
Locking Type
Sleeve
Material
Brass
For Use With
600 Series Plugs
Hose Connection
(M)NPT
Max. Flow
21 cfm
Finish
Brass
Color Code
Green
Max. Pressure
100 psi
Temp. Range
-40 Degrees to 250 Degrees F
Seals
Nitrile
Application
Oxygen Service
Standards
OSHA Compliant
Maximum Operating Temperature
250 Degrees F
Seal Material
Buna-N
Body Material
Brass
Maximum Flow Rate
21 scfm
Hose Connection Type
NPTF
Maximum Operating Pressure
100 psig
For Fuel Type
Compressed Air, Other Gases, Oxygen
Hose Connection Gender
Female
Product Type
Quick Connect Coupling Body
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/4 in, Hose Connection (M)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 100 psi, Color Code Green, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Oxygen Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.