Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series

  • Mfr # LL2H16

  • Zoro # G0681932


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2H16
Zoro #
G0681932
UPC #
-
Country of Origin
Iceland

Dimensions

Coupler Thread Size
1/4"-18
Coupler Body Size
1/4"
Length
2-17/64"
Thread Size
1/4"-18
Overall Length
2 1/4 in
Coupling Size
1/4 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
ISO 7241-1 Series B
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
3700 psi
Coupler Body Material
303 Stainless Steel
Sleeve Material
303 Stainless Steel
Coupler Finish
Plain
Series
HK
Shut Off
Double
For Use With
HK Series Plugs
Body Material
303 Stainless Steel
Coupling Locking Type
Push-to-Connect
Operating Temp. Range
-40 Degrees to 250 Degrees F
Parker Interchange
SH2-62
Standards
ISO 7241-1 Series B
Locking Mechanism
Push and Pull
Coupler Connection Type
FNPT
Seal Type
Ball and O-Ring
Valve Design
Poppet
Bearing Material
Stainless Steel
Finish/Coating
Plain
Fitting Type
FNPT
Includes Shut Off
Yes
Hose Fitting Gender
Female
Max. Flow Rate
11.36 lpm
Includes Valve
Yes
Pull Ring Material
PTFE
Includes Bearing
Yes
Valve Type
Poppet
Coupling Component
Socket
Maximum Vacuum
28 in Hg
Max. Working Pressure @ 70 F
3,700 psi

Description

Hydraulic Quick Connect Hose Coupling, Socket, HK Series, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 3,700 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.